noscriptAvon Electrical Tape, PVC, Black, 100mm x 33m, Pack of 1 9868700K | Cromwell Tools

Avon

Electrical Tape, PVC, Black, 100mm x 33m, Pack of 1

SKU:

AVN9868700K

MPN:

9868700K

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Extremely flexible with a good adhesion. For wire and cable insulation, bundling and reinforcing.


    Features and Benefits
    • Flame retardant
    • Temperature resistant - highly effective from -5 to 80°C
    • High quality PVC provides a strong, effective bond


    Standards
    • BS 4J10:1991
    • BS EN 60454-3-1/Type 2


    Technical Information
    • Thickness: 0.13mm


    Product Documents
    Product Specification
    Attribute
    Value

    Application Temperature Range

    0 to 40°C

    Brand

    Avon

    Colour

    Black

    EAN

    5036140078093

    ECLASS Code

    27149102

    Length

    33m

    Material

    PVC

    Pack Quantity

    1

    Resistance Features

    Flame Retardant

    Tape Thickness

    0.13mm

    UNSPSC Code

    31201502

    Width

    100mm