£6.79
Ex VAT
£8.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
3M™ Scotch® 2903 (black) duct cloth tape is a general purpose conformable cloth duct tape made with polyethylene film over cloth scrim and a synthetic rubber adhesive. A good choice for general maintenance, bundling, wrapping, attaching, sealing, protecting and colour coding, and an invaluable addition to any toolbox.
Features and Benefits
• Cloth scrim tears straight in both directions
• Sticks on contact with high initial adhesion to a wide variety of surfaces
• Excellent abrasion resistance
• 100 N.cm breaking load for impressive strength
Attribute | Value |
---|---|
Brand | 3M |
Breaking Load | 100N.cm |
Colour | Black |
EAN | 8021684013027 |
ECLASS Code | 23330207 |
Elongation | 30% |
Length | 50m |
Material | Polyethylene Coated Cloth |
MFR Part No. | 7100098695 |
Series | 2903 |
Tape Thickness | 0.15mm |
UNSPSC Code | 31201523 |
Width | 48mm |