3M

1104 Masking Tape, Crepe Paper, 72mm x 50m, Cream

SKU:

MMM9801105D

MPN:

7100042793

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    Product Details

    Specially formulated low tack adhesive properties. Reliable paint masking, especially for eg pre-painted or 2-tone projects. Less aggressive bond ideal for delicate surfaces. Perfect for lacquered or coated surfaces. Use for masking anodised metals or high-energy surfaces. Particularly repositionable. Designed to perform in temperatures up to 120°C.


    Features and Benefits
    • Low-tack adhesive ensures easy repositioning
    • Perfect for two-tone paint projects
    • Ideal for delicate surfaces


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Cream

    EAN

    4046719925940

    ECLASS Code

    23330207

    Length

    50m

    Material

    Crepe Paper

    MFR Part No.

    7100042793

    Tape Thickness

    0.15mm

    UNSPSC Code

    31201503

    Width

    72mm