£7.19
Ex VAT
£8.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings. Designed to perform in temperatures up to 121°C.
Features and Benefits
• Heavy, thick, crepe paper backing provides good paint lines
• Natural rubber adhesive offers good, instant adhesion
• Adhesive offers excellent holding power for reliable performance
• Offers good transfer resistance for clean removal
• Easy-to-tear design provides simple application
Attribute | Value |
---|---|
Brand | 3M |
Colour | Cream |
EAN | 4054596191693 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | 7100044183 |
Tape Thickness | 0.16mm |
UNSPSC Code | 31201503 |
Width | 24mm |