£2.99
Ex VAT
£3.59
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
High grade. Easily removed. Suitable for spray or paint masking and temperatures up to 150°F/80°C.
Features and Benefits
• Cream
• High grade
• Crepe paper
• Length: 50m
• Max. working temperatures: 80°C
• Easily removed
• Suitable for spray or paint masking
Notes
• Priced per roll
• Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Colour | Cream |
EAN | 5036140077577 |
ECLASS Code | 23330207 |
Length | 50m |
Material | Crepe Paper |
MFR Part No. | AVON111150X50 |
UNSPSC Code | 31201503 |
Width | 50mm |