3M

Scotch® ATG™ 926 Transfer Tape, Clear, 12mm x 33m

SKU:

MMM9818414X

MPN:

7000116644

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (40)

    Product Details

    Apply Scotch® ATG Adhesive Transfer Tape 926 for applications requiring high bond strength, high shear strength and high temperature performance. Our tape works on a wide variety of substrates and materials, and is versatile, quick and easy to use.


    -A high performance adhesive transfer film tape that works a wide variety of substrates and materials. It offers excellent solvent resistance and can be used in high temperature applications.


    -The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.


    -Use for high bond strength, high shear strength and high temperature performance


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Clear

    EAN

    5010027728561

    ECLASS Code

    20369000

    Length

    33m

    Material

    Acrylic

    MFR Part No.

    7000116644

    Pack Quantity

    1

    Resistance Features

    Solvent Resistant Temperature Resistant

    Tape Thickness

    0.13mm

    Tape Type

    Transfer Tape

    UNSPSC Code

    31201525

    Width

    12mm