3M

Scotch® ATG™ 969 Transfer Tape, Acrylic, Clear, 19mm x 33m

SKU:

MMM9818640M

MPN:

7000116643

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (16)

    Product Details

    Use Scotch® ATG Adhesive Transfer Tape 969 as a safe alternative to hot melt adhesives that features high initial adhesion and good holding power to a variety of materials including most plastics. Our transfer tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner that can be used with Scotch® ATG Adhesive Applicators.


    Features and Benefits
    • UV resistant
    • A soft pressure sensitive adhesive system that features high initial adhesion and good holding power to a variety of materials including most plastics.
    • The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
    • The ATG tape system is versatile, convenient, quick and easy to use. There is no mess or clean up. It is a cost effective replacement to rivets, staples, screws, bolts, liquid adhesives. Safer than hot melt adhesives.
    • Apply as a safe alternative to hot melt adhesives


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Clear

    EAN

    5010027728554

    ECLASS Code

    20369000

    Length

    33m

    Material

    Acrylic

    MFR Part No.

    7000116643

    Pack Quantity

    1

    Resistance Features

    UV Resistant

    Tape Thickness

    0.13mm

    Tape Type

    Transfer Tape

    UNSPSC Code

    31201525

    Width

    19mm