£22.02
Ex VAT
£26.42
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
General purpose. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment.
Features and Benefits
• Drinking water WRAS approved
• Oil and vibration resistant
Notes
• Maximum pipe size: 3in.
• Comment: No labelling, white MSDS.
Attribute | Value |
---|---|
Application | Food Equipment Thread Sealing |
Brand | Loctite |
Colour | Yellow |
Compatible Materials | Metal |
EAN | 5010266003924 |
ECLASS Code | 22170390 |
MFR Part No. | 1545634 |
Pack Size | 50 ml |
Pack Type | Bottle |
Product Composition | Viscous gel |
Temperature Resistance Range | -55 to 150°C |
UNSPSC Code | 31201606 |