noscriptEverbuild 700T White Silicone Sealant - 310ml 486161 | Cromwell Tools

Everbuild

700T White Silicone Sealant - 310ml

SKU:

EVB7167366G

MPN:

486161

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (20)

    Product Details

    Silicone 700T is a fast, neutral cure, low modulus sealant specially formulated for the PVCu and roofline industry. For perimeter pointing window and door frames, sealing plastic roofline areas and general weathersealing. Now contains a powerful anti-fungal compound.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    White

    Cure Time

    24hr

    EAN

    5029347615116

    ECLASS Code

    22170390

    Features

    Adheres to most common surfaces including glass, metals, plastics and wood Excellent external weathering properties Low dirt pick up - important in PVCu work Suitable for use on polycarbonate

    MFR Part No.

    700TWE

    Pack Size

    310ml

    Pack Type

    Cartridge

    Product Composition

    Soft paste

    Temperature Resistance Range

    -50 to 120°C

    UNSPSC Code

    31201606