noscriptEverbuild Adhesive Sealant, White, 300ml 483110 | Cromwell Tools

Everbuild

Adhesive Sealant, White, 300ml

SKU:

EVB7167620P

MPN:

483110

£5.49

Ex VAT

£6.59

Inc VAT

IN STOCK (36)

    Product Details

    The ultimate combined building adhesive and sealant.


    Features and Benefits
    • Based on hybrid polymer technology, with the power to both bond and seal virtually anything in virtually all conditions, even under water or in the rain
    • Offers almost limitless benefits as an adhesive and a sealant removing the previous application barriers associated with conventional products


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    White

    Compatible Materials

    Concrete Glass Metal Plaster Plastic Textiles Wood

    Cure Time

    24hr

    EAN

    5029347602604

    ECLASS Code

    22170390

    Features

    Extra Strong Fast Setting Indoor Use Outdoor use Waterproof Weather resistant

    MFR Part No.

    STIXWE

    Pack Size

    300ml

    Pack Type

    Cartridge

    Product Composition

    Paste

    Temperature Resistance Range

    -40 to 100°C

    UNSPSC Code

    31201606