noscriptCamozzi 2543 3/8 Female Female Coupler 2543 3/8 | Cromwell Tools

Camozzi

2543 3/8 Female Female Coupler

SKU:

CMZ2912543C

MPN:

2543 3/8

£2.29

Ex VAT

£2.75

Inc VAT

IN STOCK (4)

    Product Details

    This range of BSP Adaptor Female/Female Couplers are part of the Series 2543 from Camozzi®. Available in a range of sizes, each product is manufactured from nickel plated brass and comes with a locking nut.


    Features and Benefits
    • Available in a range of sizes and specifications to suit your needs
    • Nickel plating bolsters resistance to corrosion as well as general wear and tear
    • Manufactured from brass for durability and overall resilience
    • Locking nut is provided and can be tightened manually or with a spanner


    Typical Applications
    • DIY
    • Construction
    • Plumbing


    Standards
    • ISO 228


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    2543 3/8

    Product Type

    Fittings

    Thread Size

    3/8in.

    Thread Standard

    BSPP

    Thread Type

    Female

    UNSPSC Code

    27131613