£2.79
Ex VAT
£3.35
Inc VAT
6 Variations Available
Product Details
Product Specification
XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Each piece possesses a steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Finished with a steel shoulder that is designed to prevent accidental disconnection.
Features and Benefits
• Designed and manufactured in Sheffield by PCL® with their extensive industry knowledge
• Steel shoulder prevents accidental disconnection
• For use with XF Couplings
• Corrosive resistant finish bolsters overall product longevity
• Case hardened for longer product life
• Available in a range of sizes to suit your requirements
Typical Applications
• Workshops
• Garages
• Automotive
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875360782 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AA7110 |
Thread Size | 6mm |
Thread Standard | Bore |
Thread Type | Tailpiece |
UNSPSC Code | 27131613 |