£0.69
Ex VAT
£0.83
Inc VAT
5 Variations Available
Product Details
Product Specification
Blanking Plug - Galvanised Finish
BSPT
British Standard (BS 143)
Working Pressures and Temperatures:
25 bar (360 psi) @ -30° to + 120°C.
20 bar (290 psi) @ -+120° to +300°C.
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
MFR Part No. | G8HP |
Surface Finish | Galvanised |
Thread Size | 1/2in. |
UNSPSC Code | 27131613 |