£6.99
Ex VAT
£8.39
Inc VAT
7 Variations Available
Product Details
Product Specification
Male Thread - BSPT
Attribute | Value |
---|---|
Brand | Vale |
ECLASS Code | 27294290 |
Inside Diameter | 3/8in. |
Material | Steel |
MFR Part No. | HTE6-4TB |
Product Type | Adaptor |
Thread Size | 1/4in. |
Thread Type | Female |
UNSPSC Code | 27131613 |