£1.69
Ex VAT
£2.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
TM Series Tube Holders in a sleek black colour. Compatible with nylon, soft nylon and polyurethane tubing. Has the ability to be mounted with screws. With a temperature range of -20°C to +60°C. Available in a variety of specifications to suit individual purposes and can be cut to hold the desired amount of tubing.
Features and Benefits
• Possesses a multitude of slots to enable you to hold multiple tubes at once
• Allows for firm hold of tubes whilst you work, can also be bolstered by screws in the mount
• Made from flame resistant resin for protection whilst you work and overall product hardiness
Specifications
• TM-04: Applicable tubing outside diameter of 4mm
• TM-06: Applicable tubing outside diameter of 6mm
• TM-08: Applicable tubing outside diameter of 8mm
• TM-10: Applicable tubing outside diameter of 10mm
Typical Applications
• Ideal for use where keeping hoses separate and distinguishable from one another is of importance
Attribute | Value |
---|---|
Brand | SMC |
Material | Resin |
MFR Part No. | TM-04 |
Product Type | Tube Holder |
UNSPSC Code | 40142000 |