£2.59
Ex VAT
£3.11
Inc VAT
12 Variations Available
Product Details
Product Specification
KQ2R Series
To connect a one-touch fitting to smaller one-touch fitting.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x Tube |
EAN | 0713049096834 |
ECLASS Code | 27294290 |
Material | Plastic |
Product Type | Plug-In Reducer |
Tube Size | 4 6mm |
UNSPSC Code | 27131613 |
Weight Each | 1.4g |