£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Feeds oil directly into the airline ensuring your air tool is well lubricated at all times preventing corrosion and rust. The clear body reservoir allows immediate inspection of the oil level. All brass construction.
Bowl material: Brass and plastic.
Recommended oil: VG22 Air Lube Oil.
Weight: 130g
Attribute | Value |
---|---|
Brand | Kobe |
EAN | 5036140089877 |
ECLASS Code | 21043102 |
MFR Part No. | INI |
Port Size | 1/4 |
UNSPSC Code | 27131604 |