noscriptAir Lubricator Units | Cromwell Tools

Kennedy

Air Lubricator Units

3 Variations

Adjustable, constant oil flow. Fog/micromist series.
Integral mounting provision. Use individually or as part of a combination unit.
Head made of die cast aluminium.
Fitted with Oil Drop Indicator, controller and filling plug.
Temperature range: -10°C to 60°C.
Max input pressure: 10 bar (145 PSI).
Body: Technopolymer.
Bowl: Polycarbonate with protector.
Recommended oil: ISO VG32 (Servo System 32).
Filtration size: 20µm.
Weight: 236g each.