£21.99
Ex VAT
£26.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Circle Flow System
Attribute | Value |
---|---|
Bore Size | 1/4in. |
Brand | Loc Line |
EAN | 0662633414793 |
ECLASS Code | 37110290 |
Includes | 15 Nozzles 1 End Cap |
Material | Acetal |
MFR Part No. | LL41479 |
Product Type | Nozzle Kit |
UNSPSC Code | 40141700 |