£11.49
Ex VAT
£13.79
Inc VAT
11 Variations Available
Product Details
Product Specification
Regulate coolant or air flow to your work area.
1/4 turn of handle opens or closes the valve.
Light-weight and compact for in-line use.
Attribute | Value |
---|---|
Bore Size | 1/2in. |
Brand | Loc Line |
ECLASS Code | 37110290 |
Hose Diameter | -in. |
Hose Length | -in. |
Includes | Pack Qty 1 |
Material | Metal |
MFR Part No. | LL61805 |
Product Type | Valve |
UNSPSC Code | 40141700 |