Copely

SUCTION/DISCHARGE HOSE 38 mm MEDIUM DUTY 30MTR

SKU:

COP2587730C

MPN:

SD003-194-OG-01

£164.00

Ex VAT

£196.80

Inc VAT

OUT OF STOCK

    Product Details

    MDS Series
    Medium-duty, flexible suction/discharge hose.
    Special features
    New improved flexible formulation. Suction and discharge of slurry and semi liquid products. Usage for higher vacuum applications. Flexible in colder temperatures environment. Available in straight cured lengths. Supplied in 30m coils.
    Colour: olive green.


    Product Specification
    Attribute
    Value

    Brand

    Copely

    Colour

    Green

    ECLASS Code

    37150390

    Hose Diameter

    38mm

    Hose Length

    30m

    Maximum Working Pressure

    62psi

    MFR Part No.

    CT515-PV-GR-01

    Temperature Range

    -15 to 65°C

    UNSPSC Code

    40142008