Camozzi

6950 4 STRAIGHT STEM COUPLING

SKU:

CMZ2916950E

MPN:

6950 4

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (3)

    Product Details

    Straight Stem Couplings
    Series S6950


    Allow fast connection and disconnection of plastic tube; it can be repeated several times and can be performed using one hand and without tools. The sealing ring (O-Ring) can be easily replaced if it is damaged or worn. This advantage derives from the simple execution of the internal collet, which can be extracted allowing the replacement of the O-Ring.
    General data:
    Material body and collet: brass OT nickel-plated O-Ring NBR, seal PTFE, NBR, PA
    Threads: M3, M5, M7, G1/8, G1/4. Pressure: min. -0,8 to max. 16bar (see tubing).
    Tube to connect rilsan: PA 6 - 11 - 12 , polyethylene, polyurethane.
    Diameters: 3, 4, 6, 8 and 10mm. Fluid: compressed air (for other types of fluid, contact our engineers). Temperature: -10°C to 60°C (see data for tubing used).


    Product Specification
    Attribute
    Value

    Brand

    Camozzi

    Connection Type

    Tube x Tube

    ECLASS Code

    27294290

    Material

    Brass

    MFR Part No.

    6950 4

    Tube Size

    4

    UNSPSC Code

    27131613