£4.19
Ex VAT
£5.03
Inc VAT
3 Variations Available
Product Details
Product Specification
Equal Tube Tees
Series 7540
These new models have been released in technopolymer, maintaining the same technical characteristics as the existing Camozzi fittings range.
Lightweight, adaptable and they allow for easy maintenance of the collet and the internal seal.
All materials, except for the internal seal, can easily be recycled.
General Data
Tube external diameters: 4, 6, 8, 10, 12 and 16 mm.
Material body: technopolymer; insert: brass, collet: nickel-plated brass; seals: NBR.
Threads: GAS cylindrical ISO-228 (BSP). Operating pressure: min. 0.9 bar, max. 16 bar.
Tube to connect: Rilsan, polyamide 6 - 11 - 12, polyethylene, PU.
Fluid: compressed air (for other types of fluid, contact our engineers).
Temperature: -20°C (see data for tubing used).
Attribute | Value |
---|---|
Brand | Camozzi |
Connection Type | Tube x Tube x Tube |
ECLASS Code | 27294290 |
Material | Technopolymer |
Maximum Operating Pressure | 16bar |
Maximum Operating Temperature | +60°C |
MFR Part No. | 7540 8 |
Minimum Operating Temperature | -20°C |
Tube Size | 8 |
UNSPSC Code | 27131613 |