£8.49
Ex VAT
£10.19
Inc VAT
14 Variations Available
Product Details
Product Specification
KQ2E Series
To connect a tube and a male thread using a panel.
Colour: white.
Attribute | Value |
---|---|
Brand | SMC |
ECLASS Code | 27294290 |
Material | PBT PP Stainless Steel |
Material Grade | 308 |
MFR Part No. | KQ2E10-02A |
Thread Sizes Female | 1/4 |
Thread Type | Female |
Tube Size | 10 |
UNSPSC Code | 27131613 |