£1.99
Ex VAT
£2.39
Inc VAT
38 Variations Available
Product Details
Product Specification
KQ2H Series
Straight fitting with external hexagon head. Most common design used to pipe on female thread.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
EAN | 0713049064420 |
ECLASS Code | 27294290 |
Material | Brass |
MFR Part No. | KQ2H04-02AS |
Thread Sizes Male | 1/4in. |
Tube Size | 4 |
UNSPSC Code | 27131613 |