£10.49
Ex VAT
£12.59
Inc VAT
14 Variations Available
Product Details
Product Specification
KQG2H - Male Thread
Straight fitting with external hexagon head. Most common design used to pipe
on female thread.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x BSPT |
EAN | 0713049168753 |
ECLASS Code | 27294290 |
Material | Stainless Steel |
MFR Part No. | KQG2H06-01S |
Thread Sizes Male | 1/8in. |
Tube Size | 6 |
UNSPSC Code | 27131613 |