£10.49
Ex VAT
£12.59
Inc VAT
6 Variations Available
Product Details
Product Specification
KQ2GS - Male Thread/Internal Hexagon Head
Straight fitting with internal hexagon head opening in the body using an
Allen key which is an advantage in areas with restricted space.
Attribute | Value |
---|---|
Brand | SMC |
Connection Type | Tube x ISO Metric |
ECLASS Code | 27294290 |
Material | Stainless Steel |
MFR Part No. | KQG2S04-M5 |
Thread Sizes Male | M5 |
Tube Size | 4 |
UNSPSC Code | 27131613 |