£22.49
Ex VAT
£26.99
Inc VAT
8 Variations Available
Product Details
Product Specification
Ideal for sample containment. CE marked in accordance with the European Directive 98/79/EC. For in vitro use only. Choice of plastic or metal flow seal cap. Leak tested in accordance with EN14254 Annexe D and BS5213. Aseptically manufactured under cleanroom conditions (class 7 ISO 14644) to exclude microbiological contamination. Manufactured from virgin polystyrene. All materials are non-cytotoxic.
Sterility: (AS) Aseptic Manufacture.
Attribute | Value |
---|---|
Brand | Sterilin |
Cap Type | Plastic |
Material | Polystyrene |
MFR Part No. | 125CP PS/PE-50 |
Pack Quantity | 50 |
Sterility | Aseptic |
UNSPSC Code | 41121800 |
Volume Capacity | 60ml |