Avon

Anti Corrosion Tape, Grease Impregnated Petrolatum, Brown, 100mm x 10m

SKU:

AVN9817120K

MPN:

9817120K

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    Cold applied grease green tape for the external protection of metal pipes and buried or insulated networks. This anti-corrosion grease tape adheres to surfaces without heating and does not require a primer. The product can also be used for the sealing of temporary protections of cable splices. Effective for long term sealing and protection. Works above and below ground and under water.


    Features and Benefits
    • Grease impregnated petrolatum tape
    • Self-adhesive and waterproof
    • Requires minimal preparation
    • Protects water and gas pipes, cables, mechanical joints, valves, metal surfaces and tensioning bars against corrosion


    Standards Met
    • Conforms to British Gas Standard BG/PS/CW2


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    Brown

    EAN

    5036140327832

    ECLASS Code

    27149104

    Length

    10m

    Material

    Grease Impregnated Petrolatum Tape

    MFR Part No.

    9817120

    Minimum Operating Temperature

    -5°C

    UNSPSC Code

    31201500

    Width

    100mm