Avon

Duct Tape, Butyl Rubber, White, 25mm x 3m

SKU:

AVN9814030K

MPN:

9814030K

£9.19

Ex VAT

£11.03

Inc VAT

OUT OF STOCK

    Product Details

    This self-fusing silicone wrap tape has endless applications in industry. It fuses to a solid finish and will create an air and watertight bond to any shaped product. It's waterproof and can be applied underwater and resists temperatures at -60°C to 200°C.


    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Colour

    White

    EAN

    5036140327689

    ECLASS Code

    23330207

    Length

    3m

    Material

    Butyl Rubber

    Maximum Operating Temperature

    200°C

    Minimum Operating Temperature

    -60°C

    UNSPSC Code

    31201523

    Width

    25mm