£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
LOCTITE® Industrial Grade Instant Adhesive offers quick, reliable bonding for metals, rubber, and plastic. Its high viscosity ensures precise application, while its instant setting is ideal for time-sensitive tasks. Suitable for non-porous surfaces, it delivers strong, durable bonds and performs effectively across a broad temperature range.
Features and Benefits
• Fast Bonding meaning instant setting for time-sensitive tasks
• High Viscosity ensures precise application
• Broad compatibility
• Non-Porous surface suitability ideal for various non-porous materials
• Durable Performance provides strong, reliable bonds
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Brand | Loctite |
Colour | Clear |
Compatible Materials | Metal Plastic Rubber |
Container Type | Tube |
Drying / Bonding Time | 0.2min. |
ECLASS Code | 23330105 |
Features | Solvent Free Formula |
Flammable | No |
Grade | Instant |
MFR Part No. | 135443 |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Series | LOCTITE 409 |
Temperature Resistance Range | -40°C to 80°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |