£31.79
Ex VAT
£38.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This black rubber toughened instant adhesive offers a strong, long-lasting bond for metal, rubber, and plastic applications. With low to medium viscosity, it provides excellent impact resistance and shock loading capability. Suitable for demanding environments, it maintains performance in temperatures ranging from -40°C to +120°C, ensuring reliability in critical situations.
Features and Benefits
• Black rubber toughened for enhanced durability
• Strong, long-lasting bond for metal, rubber, and plastic
• Low to medium viscosity for easy application
• Excellent impact resistance and shock loading capability
• Effective in temperatures from -40°C to +120°C
Attribute | Value |
---|---|
Application Temperature Range | 22°C to 40°C° |
Bonding Time Grade | Instant (under 1 Minute) |
Brand | Loctite |
Colour | Black |
Compatible Materials | Plastic Rubber |
Container Type | Bottle |
Drying / Bonding Time | 0.2min. |
EAN | 5010266166087 |
ECLASS Code | 23330105 |
Features | High Flexibility High Peel Strength Shock-Resistant |
Flammable | No |
Maximum Service Temperature | 120°C |
MFR Part No. | 135250 |
Minimum Service Temperature | -40°C |
Pack Size | 20g |
Product Composition | Cyanoacrylate |
Resistance Type | Shock-Resistant |
Series | 480 |
Temperature Resistance Range | -40°C to 120°C° |
Type | Instant Adhesive |
UNSPSC Code | 31201601 |
Viscosity Grade | Liquid |