£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Available in a range of sizes, this clear, high grade conventional sticky tape is suited for a wide range of applications. Manufactured from cellulose.
Features and Benefits
• Available in various sizes to suit your requirements
• Clear colour makes a neat finish with only some visibility
• Is a truly versatile product that can be used in almost all applications
Typical Applications
• Industrial
• Domestic
• Packing
Attribute | Value |
---|---|
Adhesive Material | Synthetic Rubber Resin |
Brand | Avon |
Colour | Clear |
EAN | 5036140327795 |
ECLASS Code | 20360000 |
Length | 66m |
Material | Cellulose |
Pack Quantity | 1 |
Resistance Features | Temperature Resistant |
UNSPSC Code | 31201517 |
Width | 24mm |