£9.53
Ex VAT
£11.44
Inc VAT
Product Details
Product Specification
A great addition to the retrofit category, these Reflector lamps are an ideal replacement for the standard Halogen reflector range. With a wide beam angle, you are sure to get superior coverage in illumination. With their high performance and long life at 15,000 hours, and their great energy efficiency rated to A+, these are a natural choice as an alternative for your 42w, 48w and 60w lighting needs.
Features and Benefits:
• 3000k Colour temperature to give that lighter, warm white rendering
• Lumen output of 900lm for great illumination
• Manufacturer's Warranty: 2 years with maximum 8 000 burning hours according to the GE Lighting Standard Warranty conditions
• Start-up / Warmup Time : 0.5sec for instant light up
Typical Applications:
• Hospitality
• Household
• Retail
Notes:
• Ensure lamp is cool before removing
• R63 and R80 are non-dimmable lamps
Attribute | Value |
---|---|
Beam Colour | Colour 830 |
Brand | GE Lighting |
Bulb Fitting | E27 |
Colour Temperature | 3000°K |
EAN | 0064894573392 |
Energy Class | A+ |
Finish/Colour | White |
Lumens | 806lm |
MFR Part No. | 93061080 |
Shape | R80 |
UNSPSC Code | 39112102 |
Usage Time | 15000h |
Voltage | 220-240V |
Wattage | 10W |