£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Product Documents
The Aristo Fluid Anti spatter offers an advanced formula that will reduce the need for chipping, sanding and grinding to a minimum, reducing cost and increasing efficiency and productivity. The Aristo Fluid offers an extremely strong formula, up to 3 times stronger then most products on the market today, Yet its residue is easily cleanable with water and imposes no issues with any after treatment. The Aristo Fluid has an extreme ability to withstand high temperatures. Therefore it's active for a longer period of welding.
Features and Benefits
• Silicone free
Attribute | Value |
---|---|
Brand | Esab |
Container Type | Aerosol |
EAN | 7330725038976 |
ECLASS Code | 22170103 |
MFR Part No. | 700014073 |
Series | Aristo |
Size | 500ml |
Type | Spray |
UNSPSC Code | 15121802 |