£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Product Documents
ESAB Eco-Tech is a high performing anti spatter spray, which is completely safe, both for the welder as well as for the environment.
The propellant is compressed air, hence it's completely non-combustible. The solvent free liquid should be applied in a thin layer before welding.
The Eco-Tech is water based and does not contain anything that can interfere with painting, galvanisation or any other after treatments.
Features and Benefits
• Biodegradable
• Compressed air propellant
• No dichoromothane
Attribute | Value |
---|---|
Brand | Esab |
Container Type | Aerosol |
EAN | 7330725013669 |
ECLASS Code | 22170103 |
MFR Part No. | 700006013 |
Series | Eco-Tech |
Size | 300ml |
Type | Spray |
UNSPSC Code | 15121802 |