£5.37
Ex VAT
£6.44
Inc VAT
Product Details
Product Specification
Product Documents
Water-based and readily biodegradable (OECD 301B : 68%) welders anti-spatter. Suitable for use on all work pieces prior to welding, allowing post-welding removal, whilst preventing spatter adhesion.
Features and Benefits:
•Highly effective with a built-in flash rust inhibitor
•The enhanced 'low risk' formulation means that there are no hazard symbols on the can, and it is safer in use than traditional solvent spatter releases
•Solvent free, silicone free and non-flammable
•Provides users with excellent coverage and economy
Typical Applications:
•Welding
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
ECLASS Code | 22170103 |
MFR Part No. | 2099 |
Series | WB-90 |
Size | 500ml |
Type | Spray |
UNSPSC Code | 15121802 |