Perma

Flex SF10 Food Grade Grease - 60cm3

SKU:

PTC7403110J

MPN:

107234

£25.99

Ex VAT

£31.19

Inc VAT

IN STOCK (10)

    Product Details

    Perma flex lubrication system has been designed to deliver an automatic continuous grease lubricant for installations in tight and restricted areas.


    Features and Benefits
    • Simply discharge period set via turn switch for easy operation
    • Automatically controlled pressure build up continually supply the lubrication point with fresh lubricant
    • For use both inside or outside with temperatures ranging from -20°C to +60°C (-4°F to +140°F)
    • Programmable discharge period ranging from 1 to 12 months to suit user requirements
    • Fully assembled and ready-to-use


    Typical Applications
    • Roller and sliding bearings
    • Sliding guides
    • Open gears & gear racks
    • Spindles, shaft seals and chains
    • Hygienically clean areas


    Product Documents
    Product Specification
    Attribute
    Value

    Base Oil

    PAO

    Brand

    Perma

    Container Type

    Bottle

    Discharge Period

    1 to 12 Months

    Drive

    Gas Generating Unit

    For Use On

    Bearings

    Housing

    All-In-One

    Lubricant Description

    Food Grade Grease NSF H1

    Lubricant Type

    Grease

    MFR Part No.

    107234

    NLGI Grade

    H1

    Part Code

    SF10

    Pressure Build-Up

    Max.5 Bar

    Series

    Perma Flex 60

    Size

    60cm3

    Standards Met

    DIN 51 502

    System Type

    All-In-One System

    Thickener

    Al-Com

    UNSPSC Code

    27131604