£16.99
Ex VAT
£20.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in either nylon or PVC construction, these manual drum pumps are suited for 20 and 25 litre jerry cans and drums. Both products are suited for light to medium duty grade oils and can be used with some chemicals and solvents. Supplied with a universal clamp adaptor that is suited for use with all 20 and 25 litre drum apertures.
Features and Benefits
• Universal clamp adaptor allows the product to fit on all 20 and 25 litre drums
• Can also be used on jerry cans for versatility
• Available in either nylon or PVC to suit your preference and requirements
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 25L |
Compatible Fluid | Chemicals Diesel Kerosene Oil Solvents |
Discharge per Stroke | 0.1 |
ECLASS Code | 27301205 |
Material | PVC |
MFR Part No. | 5B |
Pump Type | Drum Pump |
Suction Tube Length | 470mm |
Suitable for Containers | 20/25ltr |
UNSPSC Code | 40151506 |
Weight Each | 0.4 |