£31.99
Ex VAT
£38.39
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from robust polypropylene, this manual drum pump is suited for use with 25 litre drums. The product is suitable for all grades of oil and fuel, including gear oils and is supplied with a 2″ BSP barrel adaptor & plysu adaptor, meaning it will fit most 25 litre drum apertures.
Features and Benefits
• Polyproylene construction is highly durable
• Suited for all grades of oil and fuel, making for a highly versatile product
• Also includes a 2" BSP barrel adaptor and plysu adaptor to allow the product to fit most 25 litre drums
Typical Applications
• Engineering
• Automotive
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 25L |
Compatible Fluid | Fuel Oil |
Discharge per Stroke | 0.1 |
ECLASS Code | 27301205 |
Material | Polypropylene |
MFR Part No. | 5G |
Pump Type | Drum Pump |
Suction Tube Length | 470mm |
Suitable for Containers | 20/25ltr |
UNSPSC Code | 40151506 |
Weight Each | 0.9 |