£68.99
Ex VAT
£82.79
Inc VAT
Product Details
Product Specification
Manual diaphragm pump.
Attribute | Value |
---|---|
Brand | Hartle IGE |
Compatible Fluid | Chemicals Diesel Kerosene Oil Seawater Water |
Discharge per Stroke | 1.1 |
ECLASS Code | 27301205 |
Material | Nitrile |
MFR Part No. | DPND9010 |
Pump Type | diaphragm |
UNSPSC Code | 40151506 |
Weight Each | 0.6 |