£79.99
Ex VAT
£95.99
Inc VAT
Product Details
Product Specification
Product Documents
High pressure grease feed system with centre pump and lid.
Features and Benefits
• Delivery tube with offset nozzle is flexible for easy use
• Includes metal dust cover/lid with integral stabiliser and fixing mechanism
• Portable for fast and convenient working
Typical Applications
• Suitable for medium greases
Notes
• Lever Type LP12.5
• Inlet on pump max: 260mm
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 12.5L |
Compatible Fluid | Grease |
Discharge per Stroke | 3.8cm³ |
EAN | 5036140057258 |
ECLASS Code | 27301205 |
Material | Metal |
Pump Type | High Pressure Grease Pump |
Suction Tube Length | 375mm |
Suitable for Containers | 12.5Kg Grease Pail |
UNSPSC Code | 40151506 |
Weight Each | 4.9Kg |