£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for lubricants, diesel and non-corrosive liquids, this lever pump is constructed from a zinc chrome finish steel and is completed with a telescopic suction tube. Suitable for container sizes 60 and 205 litres, the innlet on the pump is 2" BSP and M59 x 5 male thread.
Features and Benefits
• Manufactured from steel for durability
• Zinc chrome finish protects against corrosion and wear and tear
• Can be used with both 60 and 205 litre containers making it a versatile product
• Is compatible with non-corrosive liquids and most lubricants
• Telescopic suction tube allows you to adjust the tube to suit your desired container
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.3L |
Compatible Fluid | Diesel Non Corrosive Liquids Oil Petrol Water |
Discharge per Stroke | 300ml |
EAN | 5036140116320 |
ECLASS Code | 27301205 |
Material | Steel |
Pump Type | Lever Pump |
Suction Tube Length | 480-900mm |
Suitable for Containers | 205ltr 60ltr |
UNSPSC Code | 40151506 |
Weight Each | 2.0Kg |