£117.00
Ex VAT
£140.40
Inc VAT
11 Variations Available
Product Details
Product Specification
A high quality rotary hand pump for use with for specialised applications using the following fluids.
•Adblue
• Alcohol
• Aliphatic Hydrocarbons
• Chemicals
• Diesel
• Kerosene
• Ketone
• Oil
Suction Tube Length 1000mm
Discharge per Stroke 0.3
Capacity 27L
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 35L |
Compatible Fluid | Aromatic/Aliphatic Hydrocarbons Chemicals Solvents |
Discharge per Stroke | 0.3 |
ECLASS Code | 27301205 |
Material | Ryton |
MFR Part No. | PR9 |
Pump Type | Rotary Pump |
Suction Tube Length | 1000mm |
Suitable for Containers | 210ltr |
UNSPSC Code | 40151506 |
Weight Each | 2.9 |