£56.99
Ex VAT
£68.39
Inc VAT
11 Variations Available
Product Details
Product Specification
A high quality rotary hand pump for use with for specialised applications using the following fluids.
•Adblue
• Alcohol
• Aliphatic Hydrocarbons
• Chemicals
• Diesel
• Kerosene
• Ketone
• Oil
Suction Tube Length 1000mm
Discharge per Stroke 0.3
Capacity 27L
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 27L |
Compatible Fluid | Alcohol Ammonias Chemicals Solvents Water |
Discharge per Stroke | 0.25 |
ECLASS Code | 27301205 |
Material | PVC |
MFR Part No. | RPVC |
Pump Type | Rotary Pump |
Suction Tube Length | 1000mm |
Suitable for Containers | 210ltr |
UNSPSC Code | 40151506 |
Weight Each | 1.7 |