£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from steel, this lever pump is zinc-plated for additional protection. Comprising of a self-adjusting 480-900mm telescopic suction tube suitable for lubricants and non-corrosive liquids. Featuring a comfortable handle grip and a pump-type lever pump. The pump discharges 300ml of your desired liquid per stroke and is suited for use on 205 litre containers.
Features and Benefits
• For use with BSP and metric threaded barrels
• Comfortable grip handle for improved user experience
• Zinc plating protects against corrosion and wear and tear
Typical Applications
• Automotive
• Engineering
• Fluid Handling
Attribute | Value |
---|---|
Brand | Yamoto |
Capacity | 0.3L |
Compatible Fluid | Lubricants Non Corrosive Liquids |
Discharge per Stroke | 300ml |
EAN | 5036140421455 |
ECLASS Code | 27301205 |
Material | Steel |
MFR Part No. | S-10355 |
Pump Type | Lever Pump |
Suction Tube Length | 480-900mm |
Suitable for Containers | 205ltr |
UNSPSC Code | 40151506 |
Weight Each | 2.0kg |