£31.79
Ex VAT
£38.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Available to suit 25 or 205 litre containers, these syphon pumps are an efficient way of controlling and dispensing a host of fluids. Comprised of a flexible plastic outlet and semi-rigid inlet tubes, the hand pumping units incorporate one-way valves. Suited for use with petrol and diesel as well as with non-corrosive liquids. All tubes can be cut to length and are fitted with a threaded bung. Model SPS/25 has a squeeze action and models SPS/205 and SPH/205 have a plunger-type action.
Features and Benefits
• Tubes can be cut to your desired length to meet your requirements
• Suitable for use with petrol, diesel and all non-corrosive liquids
• Available to suit three sized containers
• Flexible nature allows you to manipulate the pump to your desired position
Typical Applications
• Engineering
• Aquatics
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 205L |
Compatible Fluid | Diesel Non Corrosive Liquids Petrol |
EAN | 5036140116351 |
ECLASS Code | 27301205 |
Material | Plastic |
MFR Part No. | SPS/205 |
Pump Type | Syphon Pump |
Suction Tube Length | 860mm |
Suitable for Containers | 205ltr |
UNSPSC Code | 40151506 |
Weight Each | 80g |