£119.00
Ex VAT
£142.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Lift action barrel pump, stainless steel.
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 210L |
Compatible Fluid | Acids/Alkalis Chemicals Degreasers Solvents |
Discharge per Stroke | 0.5 |
ECLASS Code | 27301205 |
Material | Stainless Steel |
MFR Part No. | SS3 |
Pump Type | Barrel Lift Pump |
Suction Tube Length | 1000mm |
Suitable for Containers | 210ltr |
UNSPSC Code | 40151506 |
Weight Each | 2 |