SKU:
ARR7042610Y
MPN:
A104ONEAM
£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
Foaming hard surface cleaner with a powerful formulation to remove grease, dirt and stains from vertical and overhead surfaces, anti static formulation and pine fragrance.
Non caustic formula, ideal for use on soft metals and galvanised surfaces and safe to use on most plastics, metals, painted and fabric surfaces.
Features and Benefits
• Foaming agent to help lift dirt grease and stains
• Works on vertical and overhead surfaces
• Non-caustic formula ideal for use on most plastics, metals, galvanised, painted and fabric surfaces
Typical Applications
• Metals
• Plastics
• Fabrics
Notes
• UK Rail Cat No: 007/007616.
Attribute | Value |
---|---|
Base Type | Solvent Based |
Brand | Arrow Pioneering Chemistry |
Container Type | Aerosol |
ECLASS Code | 23060101 |
MFR Part No. | A104ONEAM |
Product Type | Multi-Purpose Foam Cleaner |
Removes | Dirt Grease |
Series | A104 |
Size | 600ml |
Suitable For Use On | Fabrics Metals Plastics |
UNSPSC Code | 15121514 |