£33.49
Ex VAT
£40.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
C.o.s.h.h. free No Occupational or Maximum Exposure Levels (OEL/MEL). Biodegradable. Non flammable. ph neutral. Low VOC. Use on oil, grease, waxes, uncured rubber. Use for floor and component cleaning, in floor scrubbing machines.
Attribute | Value |
---|---|
Base Type | Water Based |
Brand | Pronatur |
Container Type | Bottle |
ECLASS Code | 23060101 |
For Use On | Component Cleaning Floor In Floor Scrubbing Machines. |
MFR Part No. | SLO228 |
Product Type | Cleaning Solvent |
Removes | Grease Oil Wax |
Size | 5ltr |
Suitable For Use On | Floors |
UNSPSC Code | 15121514 |